Rice Lake Equipoise Series Compact Balance 1500g x 0.05g 4-13/16" x 5-5/8" Platform
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for classrooms, laboratories and industrial applications. These seven-button balances allow quick access to 13 different units of measure, percentage, counting and accumulating. Equipoise can be used with the included AC adapter or an on-board rechargeable battery that offers up to 40 hours of continuous operation. RS-232 output is standard on each model. RS-232 cable is optional. Equipoise Compact Balance 1500g x 0.05g internal resolution 1/600,000, LCD Display , Accumulation counting and percentage modes, Standard RS-232 interface, 13 different units of measure, AC Adapter w/ internal rechargeable battery
PRICE
$509.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-11/16 in |
| Width | 7-1/8 in |
| Height | 3-5/16 in |
| Weight Capacity | 1500 g |
| Readability | 0.05 g |
| Display Digit Height | 1" |
| Unit of Measurement | g, ct, oz, t oz, lb, dwt, gr |
| Pan/Platform Size | 4-13/16" x 5-5/8" |
Product Details
| Display | LCD |
| Platform Material | Stainless Steel |
| Power Supply | Battery/AC |
| Manufacturers Part Number | 129412 |
| Brand | Rice Lake |
| Type | Compact Portable Balance |
| Application Modes | Lab Scales |
| Color | Gray |
| Series | Equipoise |
| Calibration | External |
| Voltage | 120 V |
| Package Quantity | 1 |
| Interface | RS-232 |
| Battery Life Hours | 40 |
| Stabilization Time | 2 Seconds |
| Housing Material | Plastic |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE |