Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rice Lake

Model # :WBB1900493

MPN #: 165342

Rice Lake Equipoise Series Compact Balance 6000g x 0.2g 4-13/16" x 5-5/8" Platform

Product Description
Ideal for classrooms, laboratories and industrial applications. These seven-button balances allow quick access to 13 different units of measure, percentage, counting and accumulating. Equipoise can be used with the included AC adapter or an on-board rechargeable battery that offers up to 40 hours of continuous operation. RS-232 output is standard on each model. RS-232 cable is optional. Equipoise Compact Balance 6000g x 0.2g internal resolution 1/600,000, LCD Display , Accumulation counting and percentage modes, Standard RS-232 interface, 13 different units of measure, AC Adapter w/ internal rechargeable battery

PRICE
$519.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-11/16 in
Width7-1/8 in
Height3-5/16 in
Weight Capacity6000 g
Readability0.2 g
Display Digit Height1"
Unit of Measurementg, ct, oz, t oz, lb, dwt, gr
Pan/Platform Size4-13/16" x 5-5/8"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyBattery/AC
Manufacturers Part Number165342
BrandRice Lake
TypeCompact Portable Balance
Application ModesLab Scales
ColorGray
SeriesEquipoise
CalibrationExternal
Voltage120 V
Package Quantity1
InterfaceRS-232
Battery Life Hours40
Stabilization Time2 Seconds
Housing MaterialPlastic

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE