Forney® ER70S-6 Mild Steel Solid MIG Welding Wire - .030" - 10 LBS. Spool
Write a Review
|
Questions & Answers (0)
Product Description
ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines.
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
| Size | 0.03 |
| Tensile Strength | 70 ksi |
Product Details
| Type | ER70S-6 |
| Applicable Materials | Mild Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 42286 |
| Polarity | DCEP Reverse |
| Brand | Forney |