Interion by Global Industrial
Model # :WB242119
Interion® Mesh Chair with Adjustable Flip Arms & Mid Back, Fabric, Black
|
Questions & Answers (0)
Product Description
Interion® - Multi-Function Mesh Back Ergonomic Chair with Flip-Up Arms, Black
Interion® By Global Industrial Flip-Up Armchair offers a mesh back with a 4"" molded foam fabric upholstered seat. Mesh chair features include an ergonomic design, multi-function seat adjustments with wire controlled mechanisms and a sliding seat. Adjustable seat height ranges from 18-3/4"" to 22-1/4""H. Independent flip-up armrests offer 7-way adjustments. Sturdy 5-blade base with non-locking casters. 1 Year Limited Warranty. Easy assembly.
Overall Dimensions: 27-3/4"W x 22-3/4"D x 40-1/4"H
Interion® By Global Industrial Flip-Up Armchair offers a mesh back with a 4"" molded foam fabric upholstered seat. Mesh chair features include an ergonomic design, multi-function seat adjustments with wire controlled mechanisms and a sliding seat. Adjustable seat height ranges from 18-3/4"" to 22-1/4""H. Independent flip-up armrests offer 7-way adjustments. Sturdy 5-blade base with non-locking casters. 1 Year Limited Warranty. Easy assembly.
Overall Dimensions: 27-3/4"W x 22-3/4"D x 40-1/4"H
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Seat Width | 19 in |
| Seat Depth | 18 in |
| Seat Height | 18-3/4 - 22-1/4 in |
| Min Seat Height | 18-3/4 in |
| Max Seat Height | 22-1/4 in |
| Base | 5-Star Base |
| Back Width | 17 in |
| Back Height | 19-1/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Stackable | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | 242119 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Mesh Chair with Flip Arms |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 1 yr |