Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB168119

Global Industrial™ Ergo Manual Pallet Jack, 5500 lb. Capacity, 27"W x 48"L Forks

Product Description
✓ 5500 lb. weight capacity
✓ 27"W x 48"L forks
✓ Durable powder coat finish

Help eliminate injury on the job with this Global Industrial™ Ergo Pallet Jack Truck. This heavy-duty truck features an exclusive fully-sealed Endura pump with controlled, variable speed lowering to reduce product damage. It has a spring-loaded finger grip lever that automatically stops lowering when released to prevent injuries. Engineered for heavy lifting, this machine is ideal for all your warehouse needs. Limited 1-Year Warranty.

  • Entry rollers ease pallet entry
  • Includes grease fittings to help maintain performance
  • PRICE
    $589.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width27 in
    Lowered Height3 in
    Raised Height7-1/2 in
    Weight Capacity5500 lbs
    Distance Across Forks27 in
    Fork Length48 in
    Fork Width6-1/4 in
    Distance Between Forks14-1/2 in

    Product Details

    Assembly RequiredNo
    TypeStandard Duty Pallet Jack
    ColorBlue
    Wheel TypeSolid
    Steer Arc Degrees190 °
    Load Wheel MaterialPolyurethane
    MaterialSteel
    OperationManual
    Manufacturers Part Number168119
    Entry RollersYes
    Handle StyleErgonomic Handle
    Steer Wheel MaterialPolyurethane
    BrandGlobal Industrial

    Warranty

    Warranty1 Year