- Developed according to scientific ERGO process
- Supplied with a 300 mm (12") shatterproof Sandflex® 24 TPI bi-metal blade
- Centred blade for balance and precision
- Maximum comfort with minimum effort thanks to ergonomic design
- Quick-change blade tensioning mechanism with blade retaining spring for quick and easy blade change
- Alternative 55° blade mounting pins for flush cutting
- Reliable and shatterproof Sandflex® bi-metal blade 24 TPI for excellent cutting performance
- ERGOnomically designed with extremely high blade tension for straight, accurate and fast cuts
- Centered blade for correct balance and reduced cutting effort
- Single touch spring loaded blade release mechanism for fast blade changes
- Winner of the Silver Award from the Industrial Designers Society of America
Bahco® ERGO Hacksaw Frame, 12" Blade Length, Gray Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$58.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-9/16 |
| Height | 4-3/4 in |
| Weight | 2 lbs |
| Blade Length | 12 in |
Product Details
| Type | Hacksaw Frame |
| Teeth per Inch | 24 |
| Material | Steel |
| Package Quantity | 1 |
| Handle Color Family | Gray |
| Manufacturers Part Number | BAH325 |
| Brand | Bahco |