Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2006395

MPN #: PDEH4248-6PH2FL

Little Giant® Ergonomic Adj. Height Pallet Stand with Handle PDEH4248-6PH2FL - Open Deck 48x42

Product Description
Little Giant® Ergonomic Adjustable Height Pallet Stand with Handle PDEH4248-6PH2FL - Open Deck - 48 x 42

Move pallets without a forklift! This Ergonomic Pallet Dolly features an adjustable height deck to reduce back strain when bending and lifting and a removable pipe handle that extends 14" above the deck. Height is adjustable in 2" increments from 24" - 34". Rolls smoothly on 6" swivel casters with phenolic wheels. Dual floor locks keep unit in place when loading and unloading. Available with an open deck or solid 12 gauge steel deck. Powder-coated for durability. Ships fully assembled.

PRICE
$959.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width42 in
Height24 - 34 in
Weight Capacity3600 lbs
Weight121 lbs
Wheel Diameter6 in
Height AdjustableYes
Deck Height24 - 34 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeOpen Deck Adjustable Height Pallet
ColorGray
Caster Type(4) Swivel
Wheel Type4 Swivel
Handle TypeLoop Handle
MaterialSteel
Deck TypeOpen Deck
Package Quantity1
Manufacturers Part NumberPDEH4248-6PH2FL
Wheel/Roller MaterialPhenolic
BrandLittle Giant

Warranty

Warranty1Year yr