Little Giant® Ergonomic Adj. Height Pallet Stand with Handle 2PDSEH40-6PH2FL 40 x 48 Solid Deck
Write a Review
|
Questions & Answers (0)
Product Description
All the great features of our Adjustable Height Mobile Pallet Stand with an added handle to easily move pallets without the need of a forklift. 12 gauge solid deck platform is adjustable between 24" and 34" high in 2" increments to optimize ergonomic height for bending and lifting. Solid lower shelf for additional storage. 6" swivel casters with phenolic wheels. Dual floor locks keep unit in place when loading and unloading. All-welded steel construction is powder coated for durability. Ships fully assembled.
PRICE
$1,849.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 38 - 48 in |
| Weight Capacity | 3600 lbs |
| Weight | 228 lbs |
| Wheel Diameter | 6 in |
| Height Adjustable | Yes |
| Deck Height | 38 - 48 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Solid Deck Adjustable Height Pallet |
| Color | Gray |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Handle Type | Loop Handle |
| Material | Steel |
| Deck Type | Solid Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | 2PDSEH40-6PH2FL |
| Wheel/Roller Material | Phenolic |
| Brand | Little Giant |
Warranty
| Warranty | 1Year yr |