Little Giant® Adjustable Height Mobile Pallet Stand with Handle, 42"x48",Solid Deck & Retainers
Write a Review
|
Questions & Answers (0)
Product Description
Move pallets without a forklift! This Ergonomic Pallet Dolly features an adjustable height deck to reduce back strain when bending and lifting and a removable pipe handle that extends 14" above the deck. Height is adjustable in 2" increments from 24" up to 34". Rolls smoothly on 6" swivel casters with phenolic wheels. Dual floor locks keep unit in place when loading and unloading. Available with an open deck or solid 12 gauge steel deck. Powder-coated for durability. Ships fully assembled.
PRICE
$1,459.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 42 in |
| Height | 25 - 35 in |
| Weight Capacity | 3600 lbs |
| Weight | 177 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 24 - 34 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Solid Deck Caster Style Pallet Dolly |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Wheel Type | 4 Swivel |
| Handle Type | Loop Handle |
| Material | Steel |
| Deck Type | Solid Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDSEH426PH2FLLR |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |