Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217497

MPN #: PM5-2748-PA-Y

Vestil™ Ergonomic Power Assist Pallet Truck, 5000 lb. Capacity, 27"W x 48"L Forks

Product Description
The Ergonomic power assist pallet truck is for anyone who has operated a fully loaded pallet truck and knows the most strenuous part is getting the wheels to start rolling. This pallet truck solves this back backing problem. Pumping the handle of the pallet truck serves two purposes. First, it serves the traditional purpose of lifting the forks. Second, switch the power drive accumulator and by pulling the handle back, the pallet truck begins to roll automatically, thus reducing the pulling force

Features:
  • Ergonomic design requires only seventy-five (75) pounds of pulling force when fully loaded
  • Steering wheels include bearing dust covers for added life
  • Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit
  • Chrome-plated hydraulic pump piston for long seal life


PRICE
$3,002.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width27 in
Height48 in
Lowered Height2-7/8 in
Raised Height7-1/2 in
Weight Capacity5000 lbs
Weight220 lbs
Distance Across Forks27 in
Fork Length48 in
Fork Width7 in

Product Details

Assembly RequiredYes
TypePower Assist Pallet Truck
ColorYellow
Wheel TypeRigid
StyleErgonomic
Load Wheel Material3"Polyurethane
MaterialSteel
OperationManual
Manufacturers Part NumberPM5-2748-PA-Y
Entry Rollers3
Handle StyleErgonomic
Steer Wheel Material7" Polyurethane
BrandVestil

Warranty

Warranty1