- squeegees are available in double blade Red rubber with a screw-in metal frame or single blade Black rubber in a quick release channel style frame
- window strip washers remove excess moisture from squeegees with a replaceable plush synthetic pile cover
Double-Blade Rubber Squeegee W/ Handle 8" - 4007200 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$323.40 Sold in packages of 12 / $26.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Weight | 7 lbs |
| Cleaning Width | 8 in |
Product Details
| Type | Window Squeegee |
| Handle Material | Metal |
| Color | Gray |
| For Use With | 40261 / 40262 - 1-1/8" Tapered Handle |
| Material | Rubber |
| Package Quantity | 12 |
| Description | 8" Double-Blade Rubber Squeegee with Handle |
| Manufacturers Part Number | 4007200 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | No |