Benefits:
- Adapt most any monitor mount to hold a laptop and create an ergonomic workstation for your notebook computer
- Adjustable, open-sided mounting plate accommodates the size of virtually all notebooks
- Can be used with or without docking stations
- Easy attachment
- Sturdy metal construction
- Includes tray, non-slip pad and clips to hold notebook in place, attachment hardware
- Note: This is not a stand-alone product. It should be combined with a separately ordered arm, pivot or cart for a complete solution
- Weight Capacity: When combined with an LX arm, the arm will hold notebooks weighing 2.5-12 lbs (1.1-5.4 kg). When combined with other arms or pivots, contact Ergotron regarding load limitations
- Attaches to a VESA MIS-D 75 x 75 mm hole pattern interface on a mount or arm. Recommended mounts include LX Monitor Arms, 200 Series Arms, 100 Series Pivots and Ergotron carts utilizing an LCD monitor pivot
- Product Weight: 2.2 lbs (1 kg)
- Warranty: Five (5) years