Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WBB3778569

MPN #: BPS-422-ES315C

Genesis BPS™ ES315C Electronic Plasma Expressor, Automatic Clamp, 100-240V, 50-60 Hz

Product Description
The Genesis™ Electronic Optical Plasma Expressor is an advanced plasma expressor device designed to deliver precise, consistent separation of plasma. Utilizing electronic control and optical sensing technology, the system automatically detects plasma to support accurate results while minimizing red cell carryover. Its intuitive operation reduces operator variability and improves workflow efficiency in blood bank and laboratory environments. Built for reliability and ease of cleaning, the Genesis™ Electronic Optical Plasma Expressor is ideal for facilities requiring accuracy, repeatability, and compliance in plasma processing operations.

The ES315C automatically separates plasma and red cells from whole blood.

Product Overview:
  • Adjustable optical sensor detects red cells
  • Electronic clamp activates when optical sensor detects red cells
  • Enables operator to multi-task during plasma separation process
  • Provides uniform production output
  • 1 year limited warranty
Special Features
  • Large plate supports bags up to 600 ml
  • Audible alarm
  • Indicator lamps
  • Operate 5 electronic expressors on one A/C power adaptor


PRICE
$2,009.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-422-ES315C
TypeElectronic Plasma Expressor
Package Quantity1
BrandGenesis Bps