Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WBB3778524

MPN #: BPS-47-ZT202D

Genesis BPS™ ZipThaw® Dry Thawing & Warming Device, 100-240V, 50-60 Hz

Product Description
ZipThaw® is a dry, portable, rapid thawing device combined with FreMon Scientific's proprietary and disposable ZipSleeve®. Each bag of plasma is uniformly thawed to the optimum temperature ensuring accuracy, safety, and less waste.

This lightweight, portable unit has a compact footprint, low capital cost and minimizes cross contamination with the use of patented disposables. ZipThaw reduces operating costs via lower energy use, reduced maintenance, less labor and almost no blood product waste. Each device has two chambers which work independently to thaw a bag of frozen plasma.

ZipThaw has FDA clearance, CE Mark, ISO certification, AABB Standards-Compliant and UL listing for thawing fresh frozen plasma (FFP) and plasma frozen within 24 hours after phlebotomy (FP24).

Product Overview
  • Consistent temperature control
  • Dry thawing system
  • Small footprint, light-weight and easy to transport with built in handle
  • Rapidly and completely thaws specimens
  • Low maintenance with ZipSleeve nearly eliminating the risk of any cross contamination
  • Continuous data capture reports the full thawing cycle
  • No recalibration needed when moved
  • Integrated barcode reader for freezer-to-vein tracking
  • 3-year full replacement warranty
Special Features
  • Accelerate throughput: Each chamber works independently so you can continuously melt and thaw specimens.
  • Know viability: Precise temperature display with alarm that alerts shut off.
  • Capture data: Each thaw is tracked on a hard drive with data to export later.


PRICE
$20,099.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-47-ZT202D
TypeDry Thawing & Warming Device
Package Quantity1
BrandGenesis Bps