Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WBB3778574

MPN #: BPS-428-200-038-3A

Genesis BPS™ RapidSeal II Replacement Hand Sealer, Plastic, For use with SE340, SE540, SE640

Product Description
The Genesis™ RapidSeal II Hand-Held Sealing Unit is a compact, portable solution designed for fast, reliable sealing of flexible tubing in blood processing and laboratory environments. Engineered for precision and ease of use, the hand-held sealing unit delivers consistent, high-quality seals while allowing operators the flexibility of hand-held operation for hard-to-reach or mobile applications. Its ergonomic design supports comfortable, controlled use, reducing operator fatigue during repeated sealing tasks. Built for durability and dependable performance, the Genesis™ RapidSeal II Hand-Held Sealing Unit is ideal for facilities that require efficient, accurate sealing without sacrificing safety or seal integrity.

PRICE
$1,369.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-428-200-038-3A
TypeHand Sealer
Package Quantity1
BrandGenesis Bps