The Genesis™ Sealing Jig is a precision-engineered fixture designed to ensure accurate, repeatable sealing of tubing assemblies in laboratory and blood processing environments. By securely positioning tubing during the sealing process, the jig promotes consistent seal placement and uniform results, reducing operator variability and improving process reliability. Its robust construction and intuitive design support efficient workflows while minimizing setup time. Built from durable, easy-to-clean materials, the Genesis™ Sealing Jig is ideal for regulated applications where ...
The Genesis™ RapidSeal II, Model SE340 is a versatile and user-centric sterile tube sealing system designed to meet the diverse needs of blood banking, cord blood, cell therapy, and biopharmaceutical processing environments. Combining dual-function sealing capability with a convenient fixed head and hand-held tool, the SE340 offers flexibility, control, and performance in a single compact package. The ergonomic hand-held sealing unit provides precise control for sealing tasks in challenging positions or confined spaces, while the main bench unit supports routine, high-volume sealing ...
The innovative and technologically advanced Genesis BPS™ RapidWeld™ II STW utilizes a precision cutting blade and infrared heater to complete the welding process in a functionally closed system for better control and accuracy. The design eliminates the need for consumable wafers. Create strong reliable welds in 14-15 seconds. The RapidWeld™ II STW can help improve operator efficiency and maximize the shelf life of valuable blood products. Single Blade Module Stainless steel blade for continuous welding Increase operator efficiency and speed Quick and easy blade replacement ...
The Genesis™ RapidSeal II, Model SE540 is a high-throughput sterile tube sealing system designed for laboratories and processing facilities that require maximum efficiency and consistent performance. Featuring a multihead configuration and hand-held sealing unit, the SE530 enables simultaneous or rapid sequential sealing of pvc tubing, significantly increasing productivity while maintaining sterile integrity. Engineered with advanced heat-sealing technology, the RapidSeal II SE540 delivers strong, uniform, and repeatable seals with minimal operator input. Its versatility and ...
ZipThaw® is a dry, portable, rapid thawing device combined with FreMon Scientific's proprietary and disposable ZipSleeve®. Each bag of plasma is uniformly thawed to the optimum temperature ensuring accuracy, safety, and less waste. This lightweight, portable unit has a compact footprint, low capital cost and minimizes cross contamination with the use of patented disposables. ZipThaw reduces operating costs via lower energy use, reduced maintenance, less labor and almost no blood product waste. Each device has two chambers which work independently to thaw a bag of frozen plasma. ZipThaw ...