Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3226746

MPN #: 8940

Dynarex® LabChoice SecureSafe™ Safety Blood Collection Set, 21G, 3/4" Needle, Pack of 200

Product Description
Dynarex® SecureSafe™ Safety Blood Collection Sets are constructed from premium-quality, flexible materials to help medical professionals provide safe and effective infusions and phlebotomy care. Case of 200.

Features:
  • Winged blood-collection needle bonded to transparent tubing with luer connector
  • SecureSafe™ safety feature covers needle immediately after use to help prevent accidental needlesticks
  • Color-coded wings for easy identification
  • 3/4" needle length; 12" tubing
  • Single-use and sterile for optimal hygiene
  • Not made with natural rubber latex or DEHP


PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8940
TypeMedical Device
Package Quantity200
BrandDynarex