Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Commercial

Model # :WBB3133388

MPN #: 56265501

Nilfisk Advance ES400™ XLP Carpet Extractor, 120 PSI, 12 Gallon Capacity

Product Description
Our certified deep cleaning system allows you to perform deep cleaning or interim cleaning with fast dry times. The CRI Gold Seal of Approval ensures that these machines thoroughly remove dirt and water while meeting the highest industry standards to extend the life of your carpets. Choose from three cleaning modes (LIFT, Deep Clean and Pre-Treat) that can be quickly engaged from the control panel – only available on the ES300™ XP and ES400™ XLP. Work longer without emptying and refilling with the increased tank capacity. Provide superior cleaning, increase productivity per tank and reduce water consumption with our patented LIFT Low Moisture Technology - only available on the ES300™ XP and ES400™ XLP. Improve air quality and reduce the risk of mold and allergens thanks to the fast 30 minute carpet dry time while in LIFT mode. Simplify operation with the front-mounted drain hose, integrated hand tool (standard on the ES300™ XP and ES400™ XLP), adjustable handle for increased maneuverability and easy-to-use control panel. Conveniently store and maintain your carpet extractor thanks to the compact design. With the introduction of the ES300™ and ES400™ self contained extractors, Advance has entered a new era of carpet cleaning. Built on the industry leading AquaClean® platform, these multi-purpose machines are ideal for cleaning your high-traffic carpeted areas. Featuring LIFT ™ as well as our Dual Cleaning Mode technologies, the ES300™ XP and ES400™ XLP allow you to perform deep cleaning or interim cleaning with super-quick dry times. With the Carpet and Rug Institute Seal of Approval, you can be certain that these machines not only thoroughly remove dirt and water, but also meet the highest standards in the industry to help extend the life of your carpets.

Features:
  • 1.5 hp, 3-stage vacuum motor, 120 inch water lift
  • LIFT™ Technology for low-moisture cleaning
  • Deep Treat™ cleaning for pre-spray and post cleaning treatment
  • Adjustable handle for maneuverability in tight spaces


PRICE
$6,714.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Water Lift120 in
Cord Length50
Cleaning Width18 in

Product Details

Assembly RequiredNo
TypeCarpet Extractor
Horsepower1.5 HP
Solution Tank Capacity12 gal
Vacuum Motor1.5 hp
ColorGray
MaterialPolyethylene
Manufacturers Part Number56265501
Recovery Tank Capacity10 gal
Decibels68
BrandAdvance Commercial

Warranty

Warranty3 Years Parts, 3 Years Labor yr

Compliance & Certifications

CertificationsCarpet and Rug Industry Certified Gold