Powr-Flite® Pulsar Gamma Heated Carpet Extractor, 10 Gallon, 220 PSI
Write a Review
|
Questions & Answers (0)
Product Description
The Pulsar Gamma's Airwatt vacuum motor is the industry's only vacuum motor specifically built for wet pickup, providing superior waterlift and CFM for unmatched performance. Single element 1500 watt heater. 10 Gallon Capacity, 220 p.s.i. Includes Hose & Cords. WAND SOLD SEPARATELY
PRICE
$3,855.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 |
| Width | 23-1/2 in |
| Height | 41-1/2 in |
| Weight | 146 lbs |
| Water Lift | 125 in |
| Cord Length | (2) 25' |
Product Details
| Type | Hose & Wand |
| CFM | 133 CFM |
| Pressure Power | 220 PSI |
| Stages | Single Airwatt motor |
| Solution Tank Capacity | 10 gal |
| Amperage | Dual 15 A |
| Wattage | 625 W |
| Material | Polyethylene |
| Manufacturers Part Number | PE200-G10-U |
| Recovery Tank Capacity | 10 gal |
| Brand | Powr-Flite |
Warranty
| Warranty | 2 Years Parts, 1 Year Labor, 10 Years Housing |