Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB3251033

MPN #: 98103

Tornado® Mini Marathon Self Contained Carpet Extractor with Brush, 60 PSI, 3.7 Gallon Capacity

Product Description
Tornado's® 3.7 gallon self-contained extractor offers quick and easy one-pass carpet cleaning for use in homes and small commercial facilities. Simple, ergonomic controls make training and operation easy for novice users, and its combination of size and power are great for any cleaning job. You get maximum productivity and added flexibility with optional additional tools for cleaning spots, stairs and upholstery (Sold Separately). This compact, self-contained unit is perfectly suited to maneuver in tight areas and can be stored and transported with ease with its folding handle and 8 inch wheels. While the Mini-Marathon 370 may be small in size, it delivers a powerful 110 CFM/92" waterlift and features a chevron-style brush for deep, professional carpet cleaning results.

Features:
  • The 12" chevron-style rotating brush roll maximizes the dirt removed deep within the carpet fibers for an unbeatable clean
  • Cleaning carpets is strain-free with the ergonomic handle and built-in spray button at your fingertips and simple-to-use two-position switches within easy reach on the back of the machine
  • The removable recovery tank allows for trouble-free emptying and rinsing
  • The transparent tank lid makes it easy to monitor recovery liquid levels and know when it's time to empty the machine


PRICE
$1,699.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21
Width14 in
Height34 in
Weight49 lbs
Water Lift92 in
Cord Length30
Cleaning Width12 in

Product Details

Assembly RequiredYes
TypeSelf Contained Extractor
CFM110 CFM
Pressure Power60
Stages2 Stage Vac Motor
Solution Tank Capacity3.7 gal
Vacuum Motor2 Stage
ColorYellow/Black
Amperage8.5 A
Wattage1020 W
Voltage120 V
IncludesCarpet Extractor, Revolving Brush
MaterialRoto-Molded Polyethylene
Manufacturers Part Number98103
Recovery Tank Capacity3 gal
BrandTornado

Warranty

Warranty2 Years Parts, 2 Years Labor, 10 Years Housing yr