Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985447

MPN #: 40029

Jokari® ESD-Plus 003 Micro Precision Wire Strippers for 0.30 - 1mm Solid and Stranded Wires

Product Description
Jokari® ESD-Plus 003 Micro Precision Wire Strippers for 0.30 - 1mm Solid and Stranded Wires

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. JOKARI provides specialist solutions for stripping electronic, data and network, solar and flat cables. Micro-strippers strip delicate wires or stranded cables quickly and precisely. In building services, such as the installation of intercom or telecommunications equipment, special tools are required in order not to damage the fine conductors by stripping. JOKARI's micro-precisions wire strippers offer the special solution for fast, safe and precise stripping of delicate wires and strands. The ESD-PLUS 003 is ideal for electronics and IT applications. The tool body is made from specialized conducting plastic. It includes an adjustable length stopper and integrated cutter for cable diameters of up to 0.8 mm Ø. The tool has a lightweight design and is perfect for PVC, TEFLON, KYNAR, TEFZEL, MYLAR cables with diameters AWG 28, 26, 24, 22, 20, 18 (0.30, 0.40, 0.50, 0.60, 0.80, 1.00mm Ø) .

Features:
  • Mini-Precision ESD stripping tool for cable stripping of solid and stranded wires from AWG 28 to 18,
  • Working range AWG 28, 26, 24, 22, 20, 18
  • The tool body is made from specialized conducting plastic
  • With adjustable length stopper
  • Integrated cutter for wires up to AWG20
PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.02 in
Width1.65 in

Product Details

Manufacturers Part Number40029
DescriptionMicro Precision Wire Strippers
BrandJokari