ESD Stools
ESD Stools are specialized seating solutions crafted to provide a static-safe environment, which is crucial for industries where sensitive electronic components are handled. ESD stools are manufactured to promote the grounding of electricity so no static discharge can occur by featuring proper grounding, conductive, and dissipative static control materials. Adjustable height options and ergonomic designs cater to the specific needs of technicians and workers.
Most Relevant
ESD Task Stools with Footrests

ESD task stools with footrests are made with easy-to-clean vinyl making them a great fit for medical offices, laboratories, and more. Adjust to your liking with different height ranges between 17" to 31" and options of high back, mid back, or low back, backrests. Antimicrobial choices are also available which protects against mold and bacteria growth.
| Compare | Image | Seat Material | Back Type | Seat Color Family | Frame Color Family | Seat Height | Weight Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Fabric | Mid Back | Navy | Black | 28.5 in | 300 lbs | WBB3168628 | $379.95 | ||
![]() | ESD Ebony Fabric | High Back | Black | Black | 21 - 31 in | 300 lbs | WBB2183119 | $579.00 | ||
![]() | Vinyl | Mid Back | Black | 17 - 25 in | 300 lbs | Ships Same Day WB695537BL | $339.95 | |||
![]() | Fabric | Mid Back | Black | 17 - 25 in | 300 lbs | Ships Same Day WB695535BL | $339.95 | |||
![]() | Fabric | Mid Back | Navy | Black | 24 - 34 in | 300 lbs | WBB3168635 | $379.95 | ||
![]() | ESD Ebony Fabric | High Back | Black | Black | 21 - 31 in | 300 lbs | WBB2183116 | $625.00 | ||
![]() | ESD Ebony Fabric | High Back | Black | Black | 19 - 26-1/2 in | 300 lbs | WBB2183125 | $615.00 |
ESD Tractor Stools

ESD Ergonomic Tractor Seat Stools are made from polyurethane that is self-skinning, chemical-and-puncture resistant, and fully machine washable. These conductive tractor stools feature proper grounding, conductive, and dissipative static control materials. Sit at a comfortable height range of 17" to 22" tall making them ideal for medical offices, laboratories, hospitality settings and more.
ESD Scooter Stools

Backless ESD Scooter Stools are built for a wide range of industrial and medical settings. Our ESD Scooter Stools feature proper grounding, conductive, and dissipative static control materials. These stools are manufactured to promote the grounding of electricity so no static discharge can occur. Equipped with a sturdy aluminum base and offered in a variety of upholstered materials for comfort.