Features:
- Full adjustable contoured back with a bumper guard on the edges of seat and back to provide added protection of upholstery
- Upholstered fabric meets CAL 117 standards
- Waterfall seat to aid lower body circulation (seat foam density: 1.8lb, 36IFD)
- Easy-to-use pneumatic height adjustment
- High performance adjustable 18" diameter footring
- Sturdy 5-legged black nylon base with glides
- Seat: 18"W x 18"D x 2-3/4" Thick
- Back: 16"W x 15"H x 2" Thick
Available with Hard Floor Casters: B2247670