Interion by Global Industrial
Model # :WB695658-AM
Interion® Antimicrobial PU Leather Big & Tall Drafting Stool, Black
Write a Review
|
Questions & Answers (0)
Product Description
Accommodating a 450 lb. weight capacity, this big and tall stool offers maximum comfort and flexibility while you work. Commercial grade PU leather upholsters a 3-1/2" thick seat and back. Adjustable armrests include comfortable arm pads. Black powder coated base and foot ring with heavy duty casters. Base diameter measures a wide 28" diameter for optimal stability. Tilt Tension control with tilt lock. Upholstered in an antimicrobial agent which protects the upholstery from bacteria, mold, and mildew that causes odors and product degradation.
Seat Dimensions - 19.3"W x 20"D x 24.4" - 32"H
Seat Height Range - 24.4" - 32"
Back Dimensions - 20.5"W x 19-1/4"H
Overall Dimensions: 25.19"W X 26"D X 41.73"-49.40"H
BIFMA, Greenguard Certified
Seat Dimensions - 19.3"W x 20"D x 24.4" - 32"H
Seat Height Range - 24.4" - 32"
Back Dimensions - 20.5"W x 19-1/4"H
Overall Dimensions: 25.19"W X 26"D X 41.73"-49.40"H
BIFMA, Greenguard Certified
PRICE
$295.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 450 lbs |
| Weight | 41.5 lbs |
| Seat Width | 19-1/4 in |
| Seat Depth | 20 in |
| Seat Height | 24-1/2 - 32 in |
| Min Seat Height | 24-1/2 in |
| Max Seat Height | 32 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Base Diameter | 28 in |
| Back Width | 20-1/2 in |
| Back Height | 19-1/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Antimicrobial | Yes |
| Arm Type | Adjustable |
| Manufacturers Part Number | 695658-AM |
| Collection | Modern |
| Brand | Interion by Global Industrial |
| Type | Big & Tall Stool |
| Color | Black |
| Series | Interion |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Drafting Stool |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Leather |