Interion by Global Industrial
Model # :WB506547
Interion® Big and Tall Stool - Fabric - Black
|
Questions & Answers (0)
Product Description
Interion® Big & Tall Stool Without Arms - Black
Accommodates the needs of big and tall people. Sturdy, reinforced construction for durability. Ultra 5" thick cushioning covered in black acrylic fabric for extra comfort. Roomy 20"D x 23"W swivel seat, 21-1/2"W x 23"H back. Pneumatic 26" to 29" height adjustment. Four footrest heights for customized leg support. Durable Spider base with glides. Optional arms adjust up/down, in/out. Brand is Interion® By Global Industrial
Accommodates the needs of big and tall people. Sturdy, reinforced construction for durability. Ultra 5" thick cushioning covered in black acrylic fabric for extra comfort. Roomy 20"D x 23"W swivel seat, 21-1/2"W x 23"H back. Pneumatic 26" to 29" height adjustment. Four footrest heights for customized leg support. Durable Spider base with glides. Optional arms adjust up/down, in/out. Brand is Interion® By Global Industrial
PRICE
$239.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 450 lbs |
| Seat Width | 23 in |
| Seat Depth | 20 in |
| Seat Height | 26-3/8 - 29-1/8 in |
| Min Seat Height | 26-3/8 in |
| Max Seat Height | 29-1/8 in |
| Base | Spider Base |
| Height Adjustability Type | Pneumatic |
| Back Width | 22-1/2 in |
| Back Height | 23 in |
Product Details
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 506547 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Big & Tall Stool |
| Color | Black |
| Series | Interion |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Big and Tall Stool |
| Frame Material | Steel |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | 2 yr |