Bosch ESI Truck Hd Diagnostic Solution with HDS - 3824A
Write a Review
|
Questions & Answers (0)
Product Description
The Bosch ESI[truck] 3824A Heavy Duty Diagnostic Solution enables technicians to efficiently diagnose and repaira wide variety of heavy duty trucks and commercial vehicles.The ESI[truck] 3824AHeavy Duty Diagnostic Solution includes the HDS 1000 touchscreen tablet, and a12-month license for heavy duty truck software usage. Software comes with industry-leading coverage, including:Manufacturer coverage: Freightliner, International, Kenworth, Mack, Volvo, Peterbilt, Sterling, Western Star, and moreEngine coverage: PACCAR, Perkins, Detroit Diesel-MBE, Mack, Navistar, Caterpillar, Deutz, MTU, and moreSystem coverage: transmissions, brake systems, exhaust treatment, audio systems, and moreDiagnostic capabilities: enhanced bidirectional controls, including diesel particulate filter (DPF) regeneration, cylinder cut-out, injector coding, component actuation, special tests, and moreThe ESI[truck] 3824AHeavy Duty Diagnostic Solution can be upgraded with troubleshooting information for heavy duty trucks. For details, see 3824-08R ESI[truck] Troubleshooting and Repair Subscription.The ESI[truck] 3824A Heavy Duty Diagnostic Solution can be upgraded for off-highway diagnostics, including agricultural and construction vehicles.Product FeaturesExtensive make, model, engine, and system coverage - for North American commercial vehicles / heavy duty trucksEnhanced bidirectional controls, including diesel particulate filter (DPF) regeneration, cylinder cut-out, injector coding, component actuation, special tests, and moreEasy to use diagnostic softwareUseful technical information to aid in diagnosis, maintenance, and repairHDS 1000 Windows 10 touchscreen tablet designed for technicians in a rugged environmentIntel Celeron N3160 Processor - 64-Bit Quad Core4GB memory with 128 GB Flash Disk for permanent storageUltra-crisp high-resolution display for optimum viewing in all lighting conditionsHandy soft-sided carrying bag for easy transport between vehicles and sitesFront and rear cameras for repair image storingUpgrade with Heavy Duty Truck Troubleshooting information using 3824-08R software
PRICE
$12,705.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 12 in |
| Height | 9 in |
| Weight | 11.9 lbs |
Product Details
| Type | Diagnostic |
| Color | Blue |
| Manufacturers Part Number | BOS3824A |
| Brand | Bosch |