OTC Deluxe Compression Tester - 5605
Write a Review
|
Questions & Answers (0)
Product Description
Corrosion resistant nickel plated finishAdapters work on both flat and tapered seat plugsExtra long 25" flex hose gauge assembly with quick coupler, allows easy viewing out of cluttered engine compartment2-1/2" gauge features chrome bezel and rugged protective outer bootDual scale gauge reads 0-300 psi and 0-2100 kPaComplete with standard and specialty adapters, this deluxe kit offers a complete package for compression testing on gasoline engines. Kit includes the deep well connector used on recessed plug well style heads and the new Ford TritonTM engine adapter using 16mm thread plugs.Functions and Corrosion resistant nickel plated finish.Adapters work on both flat and tapered seat plugs./>Extra long 25 in.; flex hose gauge assembly with quick coupler, allows easy viewing out of cluttered engine compartment.2-1/2 in.; gauge features chrome bezel and rugged protective outer boot.Dual scale gauge reads 0-300 psi and 0-2100 kPa.8 in.; deep well 14mm connector.5 in.; flex Ford Triton>TMp> 16mm adapter.12 in.; flex-14mm standard reach.12 in.; flex-14mm long reach.10mm, 12mm, and 18mm thread adapters.Rugged blow-molded hard case with removable lid.Repair parts kit.
PRICE
$285.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 9-1/2 in |
| Height | 3-1/2 in |
| Weight | 5 lbs |
Product Details
| Type | Tester |
| Color | Black |
| Manufacturers Part Number | OTC5605 |
| Brand | OTC |