Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Autel

Model # :WBB2372537

MPN #: AULAL629

Autel ABS/SRS/Engine/Transmission Code Reader - AL629

Product Description
The AL629 is compatible with domestic, Asian and European vehicles, 1996 and newer. The tool can read and erase codes on all four systems: ABS, SRS, Engine and Transmission. The AL629 features Auto Vin for manufacturer-specific code detection and definition and Code Breaker for enhanced Data Trouble Code (DTC) information. Additional functions includes I/M Readiness (Emissions) and Monitor testing, Live Data graphing, storing and playback and enhanced mode six capabilities. Choose among English, French or Spanish for operating language.

PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width10 in
Height3-1/2 in
Weight1 lbs

Product Details

TypeDiagnostic
ColorBlack
Manufacturers Part NumberAULAL629
BrandAutel