Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gearwrench

Model # :WBB3792291

MPN #: GWSMART10

Gearwrench® 10" Wireless Bi-Directional Diagnostic Tablet

Product Description
The Gearwrench® 10-inch Pro Command wireless bi-directional diagnostic tablet delivers full-system diagnostics, advanced bi-directional control, module coding and adaptations, topology mapping, live-data graphing, Freeze frame analysis and 51+ reset and relearn functions. A rugged housing, high-resolution touchscreen, rapid-charge dock, fast Wi-Fi, and broad coverage for more than 185 vehicle manufacturers support demanding daily shop use. The tablet includes three years of free software updates, a blow-mold storage case, and a 2-year warranty for a complete professional diagnostic solution.

Features:
  • Premium tablet engineered for full-time shop use, powerful processor, fast 5GHz Wi-Fi, long-life battery, and a rugged housing that stands up to real-world environments
  • 51+ reset & relearn functions includes ABS bleed, steering angle calibration, injector coding, battery resets, throttle matching, transmission adaptations, TPMS reset, and more
  • Connects instantly with a high-speed wireless VCI - no cables, no clutter, no limits
  • Ultra-fast performance and crystal-clear visibility with a large 10" high-resolution touchscreen, 1.5GHz Quad Core Processor, and 4GB RAM perfect for technicians analyzing live data and module communication
  • All-in-one diagnostics solution eliminates the need for multiple tools with a single platform that combines full-system diagnostics, advanced bi-directional capabilities, coding and adaptions, service functions, and live data analysis
  • Built to withstand the harsh realities of professional repair facilities, the GWSMART10 features a reinforced housing, durable internal components
  • Fully AutoAuth/Secure Gateway-ready allowing technicians to perform full-system diagnostics
  • Arrives ready for work with a high-speed wireless VCI, rapid-charge dock, OBDII main cable, and a full 16-piece global OBD connector set for broad compatibility where all components are stored neatly in the included carrying case, ensuring technicians have every adapter, cable, and accessory needed for the job


PRICE
$2,249.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-11/16 in
Width1-7/16 in
Height7-3/4 in
Weight3 lbs

Product Details

TypeBi-Directional Diagnostic Tablet
ColorOrange/Black
Manufacturers Part NumberGWSMART10
BrandGearwrench