Chrome Plated Brass, Sensor Activated, 4" Center-set Electronic Hand Washing Faucet for Tempered or Hot/Cold Water Operation. Box Mount with Below Deck Mechanical Mixing Valve.
- Below Deck Mechanical Mixing Valve
- Box Mount furnished with EL-248-40
Weights & Dimensions
| Height | 2.19, 5.75 in |
| Weight | 10 lbs |
| Inlet Connection | 3/8 in |
| Centers | 4 in |
| Spout Reach | 4-9/16 in |
| Spout Height | 2-3/16 in |
Product Details
| Transformer Type | Box Mount |
| Color | Silver |
| Power Supply | Box Mount Transformer |
| Gallons per Minute | 0.5 gal/min |
| Liters per Minute | 1.89 LPM |
| Style | Below Deck Mixing Valve |
| Mounting Location | Deck |
| Finish | Chrome |
| Material | Brass |
| Surgical Bend Spout | No |
| Manufacturers Part Number | ETF-600-B-BDM |
| Faucet Holes | 3 |
| Handle Style | Sensor |
| Mixing Valve | Included |
| Brand | Sloan |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |