Battery Powered, Sensor Activated, Chrome Plated Brass Pedestal Electronic Hand Washing Faucet for Tempered or Hot/Cold Water Operation with 8" Trim Plate.
- Trim Plate for 8" Center-set Sink
Weights & Dimensions
| Height | 2.5, 3.5 in |
| Weight | 8 lbs |
| Inlet Connection | 3/8 in |
| Centers | 8 in |
| Spout Reach | 4-1/2 in |
| Spout Height | 2-1/12 in |
| Deck Plate | 8 in |
Product Details
| Color | Silver |
| Power Supply | (4) AA Alkaline |
| Gallons per Minute | 0.5 gal/min |
| Liters per Minute | 1.89 LPM |
| Style | Faucet Only |
| Mounting Location | Deck |
| Finish | Chrome |
| Material | Brass |
| Surgical Bend Spout | No |
| Manufacturers Part Number | EBF-615-8 |
| Faucet Holes | 3 |
| Handle Style | Sensor |
| Mixing Valve | Not Included |
| Brand | Sloan |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |