Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WBB252650

MPN #: ETF-600-P-BDT

Sloan® ETF-600-P-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome

Product Description
Sloan ETF600 P BDT Chrome

Chrome Plated Brass, Sensor Activated, 4" Center-set Electronic Hand Washing Faucet for Tempered or Hot/Cold Water Operation. Plug-In Transformer with Below Deck Mechanical Mixing Valve.

  • Below Deck Thermostatic Mixing Valve
  • Plug-in Transformer furnished with ETF-233
  • Bluetooth capable
PRICE
$1,129.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2.19, 5.75 in
Weight11.1 lbs
Inlet Connection3/8 in
Centers4 in
Spout Reach4-9/16 in
Spout Height2-3/16 in
Deck Plate4 in

Product Details

Transformer TypePlug-in Transformer
ColorSilver
Power Supply120VAC/24VAC Transformer
Gallons per Minute0.5 gal/min
Liters per Minute1.89 LPM
StyleBelow Deck Thermo Mixer
Mounting LocationDeck
FinishChrome
MaterialBrass
Surgical Bend SpoutNo
Manufacturers Part NumberETF-600-P-BDT
Faucet Holes3
Handle StyleSensor
Mixing ValveIncluded
BrandSloan

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes