Lithonia Lighting® EU2L M12 LED Emergency Unit W/ Adjustable Optics, Thermoplastic
A low-profile, dual head emergency lighting unit. It is ideal to safely illuminate the path of egress in small spaces at lower mounting heights and will provide 90 minutes of emergency power in the event of a power loss.
Lithonia Lighting® EU2L M12 LED Emergency Unit W/ Adjustable Optics, Thermoplastic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-7/8 in |
| Depth | 2-3/4 in |
| Height | 4-1/2 in |
| Weight | 0.7 lbs |
Product Details
| Type | Emergency Light- Adj. Optics |
| Lamp Included | Yes |
| Color | White |
| Mounting Location | Wall & Ceiling Mount |
| Voltage | 120-277 V |
| Material | Thermoplastic |
| Description | LED Emergency Light w/ Ajustable Optics |
| Watts | 0.37 W |
| Manufacturers Part Number | EU2L M12 |
| Bulb Type | LED |
| Brand | Lithonia Lighting |