Zing EV Hybrid Key Technician Tags, 2-3/4"W x 9/16"D x 2"H, Red/Yellow/White, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Electric Hybrid Vehicle Key Tags warn workers of high voltage vehicles and has an area for the Technician in Charge to be written in. The tag is made from durable plastic and measures 2" High x 2-3/4" Wide.
PRICE
$11.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 9/16 in |
| Height | 2 in |
| Weight | 0.2 lbs |
Product Details
| Type | Key Tags |
| Material | Plastic |
| Package Quantity | 10 |
| Description | EV Hybrid Vehicle Keys Technician Tags |
| Color | Multi-colored |
| Manufacturers Part Number | 7831 |
| For Use With | Electric Vehicles |
| Brand | Zing |