Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB3148999

MPN #: HU1-0049-43

Vornado® EVDC500 Evaporative Whole Room Humidifier, 32 Pints Output Per Day Capacity

Product Description
Introducing the EVDC500 - our new whole-room, two-tank evaporative humidifier with an Energy Smart™ DC motor. With more power than a standard Vornado®, it delivers our whole-room humidity circulation using 90% less energy*. Pressing the leaf button saves even more energy- automatically turning off if it runs out of water. The minimalistic design features clear, easy-fill 1-gallon tanks that are simple to use and maintain, with a low-water indicator that shows when it's time to refill. Customizable humidity settings paired with precise auto humidity control allow you to tailor the natural evaporation process, leaving a perfectly humidified space free from the white dust that mist leaves behind. The EVDC500 ensures a comfortable breathing environment with the peace of mind of a 5-year satisfaction guarantee and 10-year motor warranty. * Versus comparable Vornado® AC motor-driven humidifiers.

Features:
  • Whole Room Evaporative Humidification
  • Coverage up to 1,000 sq. ft.
  • Precise Automatic Humidity Control
  • Up to 90% More Energy-Efficient
  • 2 Gallon Tank Capacity
  • 4 Gallon Output in 24 Hours
  • SimpleTank™ System
  • Touch-Sensitive Controls w/ Digital Display
  • Low Water Indicator & Auto Shut-Off
  • 5 Year Warranty & 10 Year Motor Warranty
  • Number of Speed Settings: 4
  • Control Style: Soft Touch Button
  • High Speed Gallons Per Day: 4.0
  • Power Source: DC
  • Fan Speeds: Low/High/Turbo/Auto
  • Controls: Touch
  • Illumination: 2 Wick
  • 2-Pin Polarized
  • LED Display


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-7/8 in
Depth8-1/8 in
Height12-1/2 in
Weight9 lbs
Cord Length6 ft
Coverage Area900 ft²

Product Details

TypeRoom Evaporative Humidifier
Water Tank Capacity16 Pints
DisplayDigital
ColorWhite
Hertz60 Hz
Max Water Usage1
Voltage120 V
Includes1 Antimicrobial Treated Wick
DescriptionEvaporative Whole Room Humidifier
Plug Type2-Pin
Manufacturers Part NumberHU1-0049-43
Humidity Output32 Pints Per Day
Water Reservoir Gallons1 gal
BrandVornado

Warranty

Warranty5, 10 (Motor) yr

Compliance & Certifications

CertificationscETLus