Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB3149199

MPN #: HU1-0068-43

Vornado® UH100 Ultrasonic Whole Room Humidifier, 16 Pints Output Per Day Capacity

Product Description
The Vornado® UH100 Ultrasonic Humidifier gives you comfort you can see and feel. Powerful whole room circulation evenly distributes humidity throughout the whole room (up to 600 sq. ft.) without pooling water on the floor. The built-in humidistat allows you to set your comfort level while the UH100 automatically maintains it. With the SimpleTank™ System we made carrying, filling and cleaning the tank, well, simple - 1-gallon capacity and 2-gallon output every 24 hours. Easy-to-use push button controls, 3 fan settings (High, Low and Auto), simplistic design and the peace of mind of a 5-year satisfaction guarantee make the UH100 anything but ordinary.

Features:
  • Vortex Assisted Humidity Output
  • Whole Room Humidification – Up To 600 sq. ft.
  • Intelligently Regulates Humidity Output
  • Mineral Cartridge Included
  • Ultrasonic Technology Creates A Soothing Mist
  • High Capacity 1 Gallon Tank
  • Push Button Controls
  • Control Style: Electronic Push Button
  • High Speed Gallons Per Day: 2.0
  • Power Source: DC
  • Fan Speeds: Low/High/Turbo/Auto
  • Controls: Button
  • 2-Pin Polarized


PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-9/16 in
Depth7-1/4 in
Height14-1/2 in
Weight6 lbs
Cord Length6 ft
Coverage Area500 ft²

Product Details

TypeRoom Ultrasonic Humidifier
Water Tank Capacity8 Pints
ColorWhite
Hertz60 Hz
Max Water Usage1
Voltage120 V
Includes1 Mineral Cartridge, Cleaning Brush
Watts High26 W
DescriptionUltrasonic Whole Room Humidifier
Plug Type2-Pin
Manufacturers Part NumberHU1-0068-43
Humidity Output16 Pints Per Day
Water Reservoir Gallons1 gal
BrandVornado

Warranty

Warranty5 yr

Compliance & Certifications

CertificationscETLus