LUCERNA - Humidification doesn't have to be humble.
Features:
- Power Source: DC
- Fan Speeds: Low/High
- Controls: Touch
- Illumination: Candlelight
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 12 in |
| Weight | 3 lbs |
| Cord Length | 6 ft |
| Coverage Area | 300 ft² |
Product Details
| Type | Room Ultrasonic Humidifier |
| Water Tank Capacity | 4 Pints |
| Color | Yellow |
| Max Water Usage | 0.5 |
| Voltage | 24 V |
| Description | Whole Room Humidifier |
| Manufacturers Part Number | HU1-0090-124 |
| Humidity Output | 8 Pints Per Day |
| Water Reservoir Gallons | 0.5 gal |
| Brand | Vornado |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ROHS, cETLus |