Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3251554

MPN #: 7000C1-BLK

Bevco® Everlast ISO 4 Cleanroom Polyurethane Chair, Mid Back, Non- Tilt, 15" - 20"H Seat, Black

Product Description
Bevco® Everlast ISO 4 Cleanroom chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environment, meeting the particulate goals of ISO 14644-1 and have been tested by an independent laboratory to certify ISO 4 compliance.

Features:
  • The black polyurethane seat and back are impervious to water, oil, and most chemicals and are puncture resistant and easy to clean
  • This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations
  • The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless
  • The waterfall seat aids in lower body circulation, improving overall wellness
  • The pneumatic height adjustment allows you to easily change your seat height from 15" - 20"
  • This chair comes with a sturdy 25" diameter black nylon base
  • Model comes standard with mushroom glides. Optional casters can be ordered separately


PRICE
$299.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight18 lbs
Seat Width18-1/2 in
Seat Depth17 in
Seat Height15 - 20 in
Min Seat Height15 in
Max Seat Height20 in
Base5-Star Base
Back Width16-1/2 in
Back Height12-1/2 in

Product Details

Frame Color FamilyBlack
Tilt TypeNon-Tilt
Arm TypeArmless
Manufacturers Part Number7000C1-BLK
BrandBevco
TypeNon-Tilt Chair
ColorBlack
SeriesEverlast
CastersYes
Number of Seats1
Country of OriginMade in US
Seat Color FamilyBlack
Package Quantity1
Frame MaterialNylon
Back TypeMid Back
Seat MaterialPolyurethane