Oatey 43553 3" or 4" PVC Easy Tap Closet Flange with Stainless Steel Ring
Oatey 43553 3" or 4" PVC Easy Tap Closet Flange with Stainless Steel Ring - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$123.00 Sold in packages of 12 / $10.25 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-1/2 in |
| Size | 3 or 4 |
| Diameter | 7 in |
Product Details
| Material | PVC |
| Package Quantity | 12 |
| Description | Easy Tap Closet Flange W/Ss Ring |
| Manufacturers Part Number | 43553 |
| For Use With | Toilets |
| Brand | Oatey |