Esselte® Evidence Dual Pad, 8-1/2" x 11", Narrow Ruled, 3-Hole Punched, White, 100 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Dual-Pads offer twice the number of sheets as standard legal pads. The super-stiff, extra thick chipboard backing serves as a portable desktop. Micro perforated sheets allow clean, easy sheet removal. Narrow-ruled
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$13.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Sheets | 100 |
| Type | Legal Pad |
| Color | White |
| Punched Holes | 3 |
| Binding Type | Stapled |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Legal Pad |
| Punched/Unpunched | Punched |
| Ruling | Narrow |
| Pads | 1 |
| Description | Evidence Dual Pad |
| Package Quantity | 100 Sheets/Pad |
| Features | Perforated, Hole Punched |
| Brand | Esselte |