The Werner A320013 5K Mega-Swivel D-bolt anchor is made of steel and plated for corrosion resistance. No bolt included. Swivel D-ring design allows full range of motion.
Werner® Steel Swivel Anchor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Weight Capacity | 5,000 lbs |
| Tensile Strength | 5000 |
Product Details
| Type | Steel & Beam Anchors |
| Anchor Material | Steel |
| Color | Brown |
| Swivel | 360 degree swivel D-ring ° |
| Style | D-Ring |
| Material | Steel |
| Description | Steel Swivel Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | A320013 |
| Attachment Type | Swivel D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA Standards |