C.S. Unitec EX505-010UA Swedish Type Pliers, Aluminum Bronze, 1-1/2" Features: Adjustable pliers Three sizes available Non-sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX601-8B Diagonal Cutter Pliers, Copper Beryllium, 8" Features: Rubber Handle Copper Beryllium Only Two different sizes available Non-sparking, non-magnetic, corrosion resistant Made from copper beryllium
The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offers the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design that provides up to 35% greater cutting power. This product has a limited lifetime warranty. Features: Curved jaws design for gripping and turning round objects such as pipes, rods ...
Stanley® 84-055, Bi-Material Slip Joint Pliers, 6-5/8" Long Slip-resistant bi-material handle for a comfortable grip. Drop-forged steel is strong and durable. Two-position adjustable joint design used for grasping and turning. Meets ANSI specifications.