Stanley® 84-105, Basic Diagonal Cutting Pliers, 6" Long Oil-resistant dipped handle allows for a comfortable grip. Drop-forged steel is strong and durable. Fixed joint design used for cutting. Individually sharpened blades cut soft and hard wire. Meets ANSI specifications.
Diagonal Cutting Pliers Durable nickel chromium steel construction ProTouch™ grips provide extra comfort and reduces hand fatigue Induction hardened cutting edge stays sharper, longer Meets or exceeds ANSI specifications
Stanley® 84-028, Bi-Material Diagonal Cutting Pliers, 7" Long Slip-resistant bi-material handle for a comfortable grip. Drop-forged steel is strong and durable. Fixed joint design used for cutting. Individually sharpened blades cut soft and hard wire. Meets ANSI specifications.
Features: Distance from joint to center of cutting edges is reduced for greater leverage and increased cutting capacity Equipped with a patented return spring featuring an on/off function; turn on to reduce handle fatigue, off to store in tool belt or pocket Phosphate finish, anti-corrosion treated Heavy-duty cutting edge Screw joint that provides excellent running and accurate alignment of the cutting edges Metal frame designed to enhance accessibility in confined spaces Induction hardened cutting edges Maximum comfort with minimum effort due to the handle design Comfortable ...
Knife-to-Knife Cutting Jaws: Machining the blades to an 82-degree angle allows them to be strong yet sharp, producing a smooth, clean cut with minimal effort. They are comprised of two opposing blades that meet in the center, resulting in an extremely reliable cutting method, especially for harder wires. The blades are finely beveled and induction-hardened to 58–64 HRC to produce a refined semi-flush cut. Ergonomic Hand Position and Clearance for Fingers: "Diagonal" describes the offset of the blades relative to the plane of the handles, providing a more comfortable hand and wrist ...