Tekton 4-5/16'' Mini Diagonal Cutting Plier, Red
Write a Review
|
Questions & Answers (0)
Product Description
Semi-Flush Cut: With a fine, shallow bevel at the face, these blades produce a refined semi-flush cut that's suited to precision work. Induction-hardened to 60 - 63 HRC for performance and long life, the cutting edges cleanly snip soft metal wires like copper, aluminum, brass, and silver in sizes 14 - 38 AWG and neatly trim plastic parts and ties. To allow clearance for fingers, the cutting face is offset to 15 degrees from the handle.
Recessed Coil Spring: Gently assisting the opening action of the pliers, the long-arm coil spring is neatly tucked between handles so it won't get in the way or be accidentally dislodged. The spring itself has a relaxed opening angle of 137 degrees-nearly twice the opening angle of the pliers-so it stays properly tensioned when the pliers are fully opened. Coiled twice, it achieves the right balance of the force required to open the pliers with that required to close them, greatly improving overall control and reducing hand fatigue.
Wide Profile Handles: Generous in overall size, the handles have a wide, flat profile that creates a large contact area for fingertips to comfortably rest and exert exacting control. Slim vinyl grips add a bit of cushion and a nonslip surface without being bulky.
Custom-Engineered Alloy: Formulated for key performance characteristics, our pliers are made from a custom-engineered steel alloy with a high carbon content that strikes an ideal balance between machinability and toughness in its final hardened state (44 - 48 HRC). This allows for precise machining of tips and edges, strong, well-formed teeth, high hardenability on cutting blades, and minimizes flexing under stress.
Classic Finish: The main faces of the head and upper handle get their final surface with an extra fine 320 grit polishing process. Instead of adding a thick lacquer coating that scratches or chips off over time, the surface is protected by an ultra thin layer of dry-to-touch oil that can be maintained and recoated throughout the life of the pliers.
Individually Tuned: After final assembly and heat treatment, each pair of pliers is individually inspected and tuned for jaw alignment and overall operation, ensuring optimal performance. For pliers with cutting edges, the resulting cut quality is verified on every pair of pliers according to ASME testing procedures.
Recessed Coil Spring: Gently assisting the opening action of the pliers, the long-arm coil spring is neatly tucked between handles so it won't get in the way or be accidentally dislodged. The spring itself has a relaxed opening angle of 137 degrees-nearly twice the opening angle of the pliers-so it stays properly tensioned when the pliers are fully opened. Coiled twice, it achieves the right balance of the force required to open the pliers with that required to close them, greatly improving overall control and reducing hand fatigue.
Wide Profile Handles: Generous in overall size, the handles have a wide, flat profile that creates a large contact area for fingertips to comfortably rest and exert exacting control. Slim vinyl grips add a bit of cushion and a nonslip surface without being bulky.
Custom-Engineered Alloy: Formulated for key performance characteristics, our pliers are made from a custom-engineered steel alloy with a high carbon content that strikes an ideal balance between machinability and toughness in its final hardened state (44 - 48 HRC). This allows for precise machining of tips and edges, strong, well-formed teeth, high hardenability on cutting blades, and minimizes flexing under stress.
Classic Finish: The main faces of the head and upper handle get their final surface with an extra fine 320 grit polishing process. Instead of adding a thick lacquer coating that scratches or chips off over time, the surface is protected by an ultra thin layer of dry-to-touch oil that can be maintained and recoated throughout the life of the pliers.
Individually Tuned: After final assembly and heat treatment, each pair of pliers is individually inspected and tuned for jaw alignment and overall operation, ensuring optimal performance. For pliers with cutting edges, the resulting cut quality is verified on every pair of pliers according to ASME testing procedures.
PRICE
$18.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
Product Details
| Handle Material | Vinyl |
| Type | Cutting Pliers |
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Jaw Shape | Diagonal |
| Handle Type | Non-Slip |
| Style | Mini Diagonal Cutter |
| Insulated | No |
| Country of Origin | Taiwan |
| Material | Steel |
| Handle Color Family | Red |
| Manufacturers Part Number | PMN54001 |
| Handle Style | Plastic Dipped |
| Brand | Tekton |