Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641876

MPN #: EX800

Extech EX800 ExStik® 3-in-1 Chlorine, pH, Temperature Kit

Product Description
Extech EX800 ExStik® 3-in-1 Chlorine, pH, Temperature Kit

Complete kit allows you to test pH, chlorine and temperature with all the necessary accessories.

Kit Includes:
  • CL200 chlorine meter
  • Flat surface pH electrode
  • ExTab reagent tablets (50 tests)
  • pH 4, 7 buffer solutions and rinse solution
  • Weighted base with sample cups and caps
  • 4 x CR2032 batteries
  • 48 In. neck strap and case
PRICE
$359.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package IncludesExstik® Chlorine Meter, Gel Filled Ph Electrode, Orp Electrode
Package Quantity1
DescriptionExstik® 3-In-1 Chlorine, Ph, Temperature Kit
Application MethodElectrode
Manufacturers Part NumberEX800
PurposeChlorine, Ph, Temperature
BrandExtech