Unger® Excella Wet/Dry Single Use Mopping Pad, 18-1/2"L x 5"W, White, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Single-use disposable pads prevent cross-contamination risks. Synthetic, spunlace material cleans floors evenly while allowing for consistent dwell times when using disinfectants. Excella Single-Use Spunlace Mop Pads are compatible with any hook-and-loop-style mopping system.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 5 in |
| Weight | 2 lbs |
Product Details
| Type | Mop Head Pad |
| Material | Spunlace Polyester Blend |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | DMWS2 |
| Brand | Unger |