Extech 42510A Wide Range Mini IR Thermometer, 1 Data Memory Recall Count, 0.64lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Wide range mini Infrared thermometer with laser pointer. Convenient portable size with wide temperature range measuring up to 1200°F (650°C).
PRICE
$149.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Style | Non-Contact Infrared |
| Temperature Range | -58 to 1200 °C |
| Description | Wide Range Mini Ir Thermometer |
| Manufacturers Part Number | 42510A |
| Case Included | Yes |
| Auto Calibration | No |
| Brand | Extech |