Model # :WBM1616493
MPN #: SDL470
Extech SDL470 12 Function True RMS Professional Multimeter + Infrared Thermometer
Write a Review
Questions & Answers (0)
Extech SDL470 12 Function True RMS Professional Multimeter + Infrared Thermometer
Related Products
12:1 Non-Contact InfraRed Thermometer with High-Temperature Type-K Input Compact non-contact InfraRed (IR) Thermometer measures up to 1112ºF (600ºC) with built-in laser pointer to identify target area and improve aim. Type K input allows for high temperature measurements up to 1832°F (1000°C). Built in temperature sensor also measures Air Temperature. Adjustable emissivity feature allows for a higher accuracy when measuring temperature on various surfaces. Displays Ambient (Air) Temperature and non-contact InfraRed or Type K thermocouple readings simultaneously 12:1 distance to target ...
Extech 42510A Wide Range Mini IR Thermometer 12:1 Compact InfraRed Thermometer with laser pointer The Extech 42510A Wide Range Mini IR Thermometer measures and displays non-contact temperature readings up to 650oC (1200oF). The adjustable emissivity feature allows the Extech 42510 A IR thermometer to measure the temperature of virtually any surface. The built-in laser pointer increases target accuracy while the backlit LCD and handy push buttons combine for convenient, ergonomic operation. Operational functions of the 42510a include adjustable emissivity, high-low alarms, MIN-MAX memory, ...
Amprobe 37XR-A Prof DMM True RMS with Component Logic Test Continuity Beeper. Min/Max, Average, Relative, Peak, And Data Hold. Auto Power Off To Save Battery Life. Separate Door For Easy Battery And Fuse Access. Magne-Grip Holster With Magnetic Hanging Strap. CAT III 600V, CAT II 1000V Rated.
Amprobe 38XR-A Prof DMM True RMS with Optical PC Interface Continuity Beeper. Min/Max, Average, Relative, Peak, And Data Hold. Bright Blue Backlight. Auto Power Off To Save Battery Life. Separate Door For Easy Battery And Fuse Access. CAT IV 600V, CAT III 1000V, Highest Rating. Magne-Grip Holster With Magnetic Ha
Milwaukee® 2268-20 Laser Temp-Gun™ The Milwaukee® Infrared Temp-Gun™ delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple High/Low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee® Infrared Temp-Gun™ survives 6ft drops for superior durability. Features: Measures surface temperatures -22⁰F to 1022⁰F for use in a ...