- Displays Ambient (Air) Temperature and non-contact InfraRed or Type K thermocouple readings simultaneously
- 12:1 distance to target ratio
- Built-in laser pointer identifies target area
- Adjustable emissivity for better accuracy on variety of surfaces
- Programmable high/low alarm alerts user visually and audibly when temperature exceeds set limits (audible alarm can be muted)
- MAX/MIN/AVG/DIF function displays maximum, minimum, average, and MAX minus MIN values
- Automatic Data Hold when trigger released
- Bright white backlighting illuminates display for taking measurements at night or in areas with low background light levels
- Auto power off approx 10 seconds after trigger is released
- Complete with 9V battery, and general purpose Type K bead wire temperature probe
Extech IR267 12:1 Mini Infrared Thermometer W/Type K Input
Write a Review
|
Questions & Answers (0)
Product Description
12:1 Non-Contact InfraRed Thermometer with High-Temperature Type-K Input
Compact non-contact InfraRed (IR) Thermometer measures up to 1112ºF (600ºC) with built-in laser pointer to identify target area and improve aim. Type K input allows for high temperature measurements up to 1832°F (1000°C). Built in temperature sensor also measures Air Temperature. Adjustable emissivity feature allows for a higher accuracy when measuring temperature on various surfaces.
PRICE
$119.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Non-Contact Infrared |
| Temperature Range | -58 to 1112 °C |
| Manufacturers Part Number | IR267 |
| Description | Infrared Thermometer W/Type K Input |
| Brand | Extech |