Parts & Accessories
Related Products
Features: TrendCapture quickly graphically displays logged data session to quickly determine whether anomalies may have occurred Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times Selectable AC filter (Smoothing mode) helps display steadier reading when input signal is changing rapidly or noisily Adjustable recording and auto hold thresholds, specify percentage change in readings that begins new event Large 50,000 count, 1/4 VGA dot matrix display with white backlight Logging function with expanded memory for unattended monitoring of ...
The Fluke® 117PRV240 True-RMS AC/DC Electrician's Multimeter with Compact Portable Safety Proving Unit Combo Kit has the features and functions that professional electricians need to get the job done. This meter is ideal for demanding settings, like commercial buildings, hospitals and schools. Its compact design makes it easy to hold and use one-handed. Integrated VoltAlert Technology allows testing for non-contact voltage directly from the meter, which improves job efficiency. LoZ technology prevents false readings due to "ghost voltage" and helps accurately diagnose problems. Rely on ...
Fluke® PVA-1500HE2 Solmetric High Efficiency PV Analyzer I-V Curve Tracer: Advanced built-in PV model provides immediate PV performance checking Reliably assess health/performance of PV system solar modules/arrays High throughput I-V curve tracing Intuitive user interface for easy navigation Real-time analysis for immediate identification of potential issues Aids in maximizing solar energy production, minimizing downtime I-V curve testing offers complete solar module performance measurement Curve datasets aid in detecting outliers, stored data acts as baseline for future inquiries ...
The Fluke® 8808A/SU 120V 5 1/2-Digit Digital Multimeter with Fluke®View Software Upgrade and USB Cable (120V) has a broad range of functions, measuring volts, ohms and amps with a basic V DC accuracy of 0.01%. This instrument is remarkably easy to use, even by novice operators. Measure Sensitive Leakage Current:- Typical multimeters use a shunt method to measure current, creating a measurement burden voltage that increases the error in low current measurements. This makes it difficult, if not impossible, to perform tasks such as determining the true leakage current on a ...
The Klein Tools® ET450 Advanced Circuit Tracer Kit is a professional tracer for energized and non-energized breakers, fuses, and wires. When the Transmitter is connected to a circuit, the Receiver's sensitivity can easily be adjusted to detect the transmitted signal on breakers, fuses, and wire through drywall, cement block, and underground. Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case with handle for convenient transportation and storage. ...